MASCOT 10235 MACON WINTER JACKET DANTH 3XL
Pilot jacket Macon dark anthracite
See technical informationReferences
Mascot:10235-194-18-3XL
Rubix:385A2419
EAN:5707209839862

Product details : MASCOT 10235 MACON WINTER JACKET DANTH 3XL
4-in-1 jacket with detachable sleeves and lining. Breathable, windproof and water-repellent. Form cut sleeves with great freedom of movement. Extra protection against the cold with an extended back. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1880 g |
|---|---|
| Colour | grey |
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 159.43 excl. VAT
/ Each
£ 191.32 incl. VAT
- Usually arrives within 14 working days
