MASCOT 07223 TERESINA WINTER JACKET HV ORG/ANTH 2XL

Pilot jacket Teresina orange/anthracite

See technical information
References
Mascot:07223-880-14888-2XL
Rubix:385A2446
EAN:5707209574787
Pilotjack Teresina 07223-880-14888 / 2XL
brand logo
brand logo
brand logo
Technical specifications
Colourorange
Size2xl
Class EN204713
See all Specifications

Product details : MASCOT 07223 TERESINA WINTER JACKET HV ORG/ANTH 2XL


Breathable, wind and waterproof MASCOTEX® with taped seams. Pile lining in body and quilted lining in the legs and sleeves. Extra protection against the cold with an extended back. Interior zipper at lower back for logo printing / embroidery. Press studs to attach a hood if required.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1840 g
Colourorange
Size2xl
Class EN204713
Main materialpolyester
Secondary colourgrey
Breathableyes
Material100% polyester (mascotex®)
Show UNSPSC/ECL@SS
£ 168.25 excl. VAT
/ Each
£ 201.90 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (8)