References
Portwest:S463ORRXXXL
Rubix:2590197
EAN:5036108271276

Documents
Product details : PORTWEST S463 HV WINTER BOMBER JACKET ORANGE 3XL
Strengths
•Pack away adjustable hood
Elasticated waistband
Elasticated storm cuffs
Quilt lined
Pockets: 1 cell phone concealed under storm flap, 2 lower welt with flaps and 1 internal patch
Storm flap with zipper and snap closure
Contrast fleece collar for protection against dirt
Print access for garment customization
Waterproof with sealed seams
Elasticated waistband
Elasticated storm cuffs
Quilt lined
Pockets: 1 cell phone concealed under storm flap, 2 lower welt with flaps and 1 internal patch
Storm flap with zipper and snap closure
Contrast fleece collar for protection against dirt
Print access for garment customization
Waterproof with sealed seams
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 3xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 22.58 excl. VAT
/ Each
£ 27.10 incl. VAT
- Usually arrives within 14 working days