MASCOT 05242 SALZBURG FLEECE JACKET HV ORG 4XL
Fleece jacket Salzburg orange
See technical informationReferences
Mascot:05242-125-14-4XL
Rubix:378A6726
EAN:5707209368508

Product details : MASCOT 05242 SALZBURG FLEECE JACKET HV ORG 4XL
Windproof lining. Zip right through. Chest pocket with vertical zip and easy access - suitable for mobile phone. Elastic at the cuffs. Adjustable elastic waist, adjusted from inside the pockets.
Technical specifications
Attributes
| Logistic Weight | 980 g |
|---|---|
| Colour | orange |
| Size | 4xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 250 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 124.76 excl. VAT
/ Each
£ 149.71 incl. VAT
- Usually arrives within 14 working days
