SMC VX224AAAXB DIRECT OPERATED 2 PORT SOLENOID VALVE
Solenoid Valve
See technical informationSee documentsReferences
SMC:VX224AAAXB
Rubix:393A1903
Manufacturer :01003325
Documents
Product details : SMC VX224AAAXB DIRECT OPERATED 2 PORT SOLENOID VALVE
Series VX21/22/23, is a direct operated 2 port solenoid valve for air, gas, vacuum, water, steam and oil. Proper selection of body and sealing materials permits application of a wide variety of fluids. Application can be matched by simply choosing body materials (brass, stainless steel), seal materials (NBR, EPR, FPM, PTFE) and the solenoid coil (class B, class H).
Strengths
•IP65 enclosure
Conforms to UL94V-0 flame resistant
Special construction improves service life when compared with current shading coil
Body material: aluminium, resin
Conforms to UL94V-0 flame resistant
Special construction improves service life when compared with current shading coil
Body material: aluminium, resin
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 60.51 excl. VAT
/ Each
£ 72.61 incl. VAT
- Usually arrives within 14 working days
