References
SMC:VPA344-1-02A
Rubix:220A3944
EAN:3618036558104

Documents
Product details : SMC VPA344-1-02A 3 PORT AIR OPERATED VALVE
3 Port Air Operated Valve.High flow capacity: Cv1.0 (VPA300), Cv2.3 (VPA500), Cv4.0 (VPA700). Possible to use as either selector valve or divider valve.Changeable from normally closed style to normally open style.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x65x60 mm |
|---|---|
| Logistic Weight | 200 g |
| Type | air operated valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 83.10 excl. VAT
/ Each
£ 99.72 incl. VAT
- Delivery usually within ( 19 ) days