PILZ
Filter Options
Categories
maintenance & repairs (6)
fluid transmission & flow technology (1)
tools & metrology (1)
1Brand
pilz
(8)
8 Product(s) with 8 variant(s):
PILZ 750104 SAFETY RELAY, 3PST-NO, 24 VDC, 6 A, PNOZ S4 SERIES,
- pilz:PNOZ S4 24VDC 3 N/O 1 N/C
- rubix:80355802
- ean:4046548025675
- In stock: Next day delivery
- Diameter:22.5 mm
- Weight:0.185 kg
£ 237.03 excl. VAT
/ Each
PILZ 774314 PNOZ/X3/110V 24V SAFETY RELAY 3PST-NO 24 VDC 8 A PNOZ X3
- pilz:774-314
- rubix:80349584
- In stock: Next day delivery
- Operational tension:110 V
- Max. switching voltage:240 V
- Max. switching current:8 A
£ 267.55 excl. VAT
/ Each
PILZ 24VDC PNOZX4 774730
- pilz:774730
- rubix:130A0083
- In stock: Next day delivery
- Operational tension:24 V
- Max. switching current:8 A
£ 253.30 excl. VAT
/ Each
PILZ EXPANDING MODULE RELAY 24V DC 774585
- pilz:774585
- rubix:80102638
- In stock: Next day delivery
- Operational tension:24 (dc) V
- Max. switching current:6 A
£ 159.47 excl. VAT
/ Each
PILZ SAFETY RELAY 777301
- pilz:777301
- rubix:126A3716
- ean:4046548009897
- Usually arrives within 14 working days
- Type of coupling:screw
- Max. switching voltage:240 V
£ 209.75 excl. VAT
/ Each
PILZ 401200 PIT JS HOLDER
- pilz:401200
- rubix:267A8743
- Delivery usually within ( 28 ) days
- Type:pitjog
£ 71.92 excl. VAT
/ Each
PILZ 506400 PSEN MA2.1P-10/3MM/1SWITCH, 1NO 1NC, 24V DC, M8 4PIN CON
- pilz:506400
- rubix:233A3404
- ean:4046548066425
- Delivery usually within ( 28 ) days
- Type:pilz 506400 psen ma2.1p-10/3mm/1switch, 1no 1nc, 24v dc, m8 4pin con
£ 65.46 excl. VAT
/ Each
PILZ 773732 MC3P PROFIBUS 2
- pilz:773732
- rubix:210A7300
- Usually arrives within 14 working days
£ 756.52 excl. VAT
/ Each








