References
PILZ:777301
Rubix:126A3716
EAN:4046548009897

Product details : PILZ SAFETY RELAY 777301
PNOZ X2.8P 24VACDC 3n/o 1n/c
Technical specifications
Attributes
| Type of coupling | screw |
|---|---|
| Max. switching voltage | 240 V |
| Max. switching current | 6 A |
| Degree of protection (IP) | ip40 |
| Length | 121 mm |
| Width | 22.5 mm |
| Height | 94 mm |
| Standard | CCC;CE;UKCA;CULUS LISTED;KOSHA;EAC (EURASIAN);TUV;EN 60947-5-1;EN 61000-6-2;EN 61000-6-4;EN 61326-3-1;EN 60068-2-6;EN 60947-1;EN 60068-2-78;EN 60947-4-1;ROHS;REACH COMPLIANCE;WEEE CLASSIFICATION |
| Min. temperature | -35 °C |
| Max. temperature | 55 °C |
Show UNSPSC/ECL@SS
£ 209.75 excl. VAT
/ Each
£ 251.70 incl. VAT
- Usually arrives within 14 working days
