References
PILZ:774730
Rubix:130A0083

Product details : PILZ 24VDC PNOZX4 774730
Pnoz X4 24Vdc 3N/O 1N/C
Technical specifications
Attributes
| Operational tension | 24 V |
|---|---|
| Max. switching current | 8 A |
| Mounting typ | din rail |
| Min. temperature | -10 °C |
| Max. temperature | 55 °C |
| Isolation voltage | 250 V |
| Max. switching voltage | 240 V |
Show UNSPSC/ECL@SS
£ 253.30 excl. VAT
/ Each
£ 303.96 incl. VAT
- Usually arrives within 14 working days
