• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,468)
See Maintenance & Repairs
  • Electrics and lighting(3,037)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Contactors
  6. Contactor
  7. PILZ 773732 MC3P PROFIBUS 2

PILZ 773732 MC3P PROFIBUS 2

Profibus

See technical information

References

PILZ:773732
Rubix:210A7300
brand logo
brand logo

Product details : PILZ 773732 MC3P PROFIBUS 2


Technical specifications


Attributes
Min. temperature0 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 756.52 excl. VAT
/ Each
£ 907.82 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUDIS SURGE PROTECTION SPD-1PNEC2 1 POLE NEUTRAL+EARTH CLASS 2 PCUDIS SURGE PROTECTION ECU02U IP40 2 WAY BOX NON LIDDED (H)130 MM X (WCLIP ON AUXILIARY CONTACT + SCREW CLAMP TERMINAL 2NO/2NC 10A 600CROMPTON CONTROLS PB013CNOBP GREEN PUSH BUTTON C/W N/O CONTACT AND COSCHNEIDER FRONT CONTACTS BLOCK LADN13MOELLER M22-KC01 CONTACT BLOCK 1NC REAR MOUNTINGCROMPTONCO CR09/4 THERMAL OVERLOAD MANUAL RESET 2.5 - 4.0ASCHNEIDER CONTACT LC1D18P7SCHNEIDER CONTACTOR LC1K1210U7SCHNEIDER SIDECONTACTSBLOCK2NO LAD8N20SIEMENS 3RT20161AB01 CONTACTORCROMPTON CONTROLS CC25A2MC4NOBP 25A 2 MODULAR CONTACTOR 36MM 4 POLE 4NCROMPTON CONTROLS CC2510 230V CONTACTOR 15KW (H)84 MM X (W)56 MM X (D)CROMPTON CONTROLS PB035C2NOBP SEL SW 3POS LATCHING 2X60 DEG C/W 2N/O CSCHNEIDER 32A/230V CONTACTOR LC1D32P7
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap