PILZ 774314 PNOZ/X3/110V 24V SAFETY RELAY 3PST-NO 24 VDC 8 A PNOZ X3
Dual channel Safety Relay
See technical informationReferences
PILZ:774-314
Rubix:80349584


Technical specifications
| Operational tension | 110 V |
|---|---|
| Max. switching voltage | 240 V |
| Max. switching current | 8 A |
Product details : PILZ 774314 PNOZ/X3/110V 24V SAFETY RELAY 3PST-NO 24 VDC 8 A PNOZ X3
The PNOZ X3 range of Safety Relays by PILZ introduces your circuit to a safety related interruption wherein the primary applications are typically in potential hazardous environments where you need that quick power cut off. Particularly useful in automated environments with high foot traffic such as factories and warehouses.
Strengths
- LED indicator statuses to support switching channel status between 1 or 2 signals & also for monitoring the supply voltage currently in the relay
- Semiconductor output signals: switch status channel 1 / 2
- 3 safety contacts and 1 auxiliary contact
- Several connection outputs & status indicators
- Your opening and closing of the safety function relays is tested automatically within each on-off cycle
- A monitored manual reset is available in this unit
- DIN rail mounting as standard
- The circuit is redundant with built in self-monitoring
- Reliable X3 functionality means your safety function remains effective even in the event of component failure
- The transformer is short circuit proof and an electronic fuse is used on a DC supply.
- Semiconductor output signals: switch status channel 1 / 2
- 3 safety contacts and 1 auxiliary contact
- Several connection outputs & status indicators
- Your opening and closing of the safety function relays is tested automatically within each on-off cycle
- A monitored manual reset is available in this unit
- DIN rail mounting as standard
- The circuit is redundant with built in self-monitoring
- Reliable X3 functionality means your safety function remains effective even in the event of component failure
- The transformer is short circuit proof and an electronic fuse is used on a DC supply.
Applications
- Emergency stop buttons
- Safety gate limit switches
- Reset buttons
- Light barriers
- Safety gate limit switches
- Reset buttons
- Light barriers
Technical specifications
Attributes
| Operational tension | 110 V |
|---|---|
| Max. switching voltage | 240 V |
| Max. switching current | 8 A |
| Min. temperature | -20 °C |
| Max. temperature | 55 °C |
Show UNSPSC/ECL@SS
£ 267.55 excl. VAT
/ Each
£ 321.06 incl. VAT
- In stock: Next day delivery