PILZ 750104 SAFETY RELAY, 3PST-NO, 24 VDC, 6 A, PNOZ S4 SERIES,
Safety Relay
See technical informationReferences
PILZ:PNOZ S4 24VDC 3 N/O 1 N/C
Rubix:80355802
EAN:4046548025675

Product details : PILZ 750104 SAFETY RELAY, 3PST-NO, 24 VDC, 6 A, PNOZ S4 SERIES,
PNOZ sigma Safety relay (standalone). Inputs are 1-/2-channel wiring with/ without detection of shorts across contacts. Outputs are 3 N/O, 1 N/C, 1 semiconductor. UB, plug-in terminals of screw type Monitoring E-STOP, safety gates.
Technical specifications
Attributes
| Diameter | 22.5 mm |
|---|---|
| Weight | 0.185 kg |
| Length | 12 mm |
Show UNSPSC/ECL@SS
£ 237.03 excl. VAT
/ Each
£ 284.44 incl. VAT
- In stock: Next day delivery
