SMC CDJP2T6-5D PIN CYLINDER

Pin Cylinder

See technical informationSee documents
References
SMC:CDJP2T6-5D
Rubix:107A8772
Manufacturer :CDJP2T6-5D
brand logo
Technical specifications
Cylinder diameter6 mm
Cylinder stroke5 mm
Typepin cylinder
See all Specifications
Documents

Product details : SMC CDJP2T6-5D PIN CYLINDER


Available in four bore size options, series CJP2 includes a tiny, but powerful, 4mm bore size option making it the smallest double acting pin cylinder around. 6, 10 and 16mm bore sizes complete the range, all featuring extruded aluminium bodies, making them not only compact, but extremely light?weight. ? Series CJP2 is auto switch capable and other options include rubber bumper cushions, and made to order models including both heat and cold resistant types. Mounting possibilities include basic/panel, flange, foot, clevis and trunnion options.

Strengths

•The body material has been changed from brass to aluminium, achieving impressive weight reduction
The overall length of the cylinder has been reduced resulting in an extremely compact cylinder
Solid state auto-switches can also be mounted now
Longer stroke options are now available

Technical specifications


Attributes
Cylinder diameter6 mm
Cylinder stroke5 mm
Typepin cylinder
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 37.57 excl. VAT
/ Each
£ 45.08 incl. VAT
  • Delivery usually within ( 22 ) days