Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC CDJP2D16-5D PIN CYLINDER
SMC CDJP2D16-5D PIN CYLINDER
Pin Cylinder
References
smc:
CDJP2D16-5D
rubix:
108A0209
manufacturer :
00501812
Technical specifications
Cylinder diameter
20
mm
Cylinder stroke
5
mm
Type
Pin Cylinder
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CDJP2D16-5D PIN CYLINDER
Series CJP2 is auto switch capable and other options include bumper cushions, and made to order models including both heat and cold resistant types.
Strengths
•Small and Light
Applications
Clamper;Ejector;Gripper;Stopper
Technical specifications
Attributes
Cylinder diameter
20
mm
Cylinder stroke
5
mm
Type
Pin Cylinder
Min. temperature
-10
°C
Max. temperature
60
°C
Inserted rod height
53.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.44
excl. VAT
/
Each
£
55.73
incl. VAT
Delivery usually within (
22
) days
Add to cart
Check our products from related categories
SMC CDG5BN63TFSV-200 STAINLESS STEEL CYLINDER
SMC CDJ2D10-125Z-B AIR CYLINDER
SMC CG1BA100TF-75Z AIR CYLINDER 100 STR 75
AVENTICS 0822061602
SMC C96SB40-50 ISO 15552 CYLINDER
SMC CDG5EN20TFSV-25 STAINLESS STEEL CYLINDER
SMC CDG5BA63TFSV-25 STAINLESS STEEL CYLINDER
SMC RHCB40-600 HIGH POWER CYLINDER
SMC CXSL20-70 DUAL ROD CYLINDER
SMC CDG5EN40TFSV-300 STAINLESS STEEL CYLINDER
SMC CDG5EN63TFSV-125 STAINLESS STEEL CYLINDER
SMC CDG5BA40TFSR-160 STAINLESS STEEL CYLINDER
SMC CXSL20-30 AIR CYLINDER
MATARA MCQV2-11-80-350M ISO15552-VDMA 24562 80 BORE 350MM STROKE MAGNE
SMC CD85RAF12-10-B DIRECT MOUNT ISO 6432 CYLINDER