References
SMC:C96SB40-50
Rubix:107A2975
Manufacturer :C96SB40-50

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | without integrated magnetic detection |
Product details : SMC C96SB40-50 ISO 15552 CYLINDER
C96S(D), ISO Cylinder, Double Acting, Single/Double Rod Configurator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 213x54x54 mm |
|---|---|
| Logistic Weight | 1000 g |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 50 mm |
| Type | without integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 102.90 excl. VAT
/ Each
£ 123.48 incl. VAT
- Delivery usually within ( 15 ) days