References
SMC:CJP2B10-35D-B
Rubix:227A4925
Manufacturer :CJP2B10-35D-B

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 35 mm |
| Type | pin cylinder |
Documents
Product details : SMC CJP2B10-35D-B PIN CYLINDER
Available in four bore size options, series CJP2 includes a tiny, but powerful, 4mm bore size option making it the smallest double acting pin cylinder around. 6, 10 and 16mm bore sizes complete the range, all featuring extruded aluminium bodies, making them not only compact, but extremely light weight. Series CJP2 is auto switch capable and other options include rubber bumper cushions, and made to order models including both heat and cold resistant types. Mounting possibilities include basic/panel, flange, foot, clevis and trunnion.
Strengths
•The body material has been changed from brass to aluminium, achieving impressive weight reduction
The overall length of the cylinder has been reduced resulting in an extremely compact cylinder
Solid state auto-switches can also be mounted now
Longer stroke options are now available
Internal rubber bumpers provide quieter operation and longer life (up to 5 million cycles)
The overall length of the cylinder has been reduced resulting in an extremely compact cylinder
Solid state auto-switches can also be mounted now
Longer stroke options are now available
Internal rubber bumpers provide quieter operation and longer life (up to 5 million cycles)
Technical specifications
Attributes
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 35 mm |
| Type | pin cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 34.81 excl. VAT
/ Each
£ 41.77 incl. VAT
- Delivery usually within ( 22 ) days