SMC CDJ2D10-75-B CYLINDER ASSEMBLY


Round Body Cylinder

References
smc:CDJ2D10-75-B
rubix:115A9982
brand logo
brand logo
Technical specifications
Cylinder diameter10 mm
TypeDouble Acting (D/A)
See all Specifications

Product details : SMC CDJ2D10-75-B CYLINDER ASSEMBLY


Series CJ2 miniature cylinders available in spring return, spring extend, or double acting offer stainless steel tubing and stainless steel rods. The series is available in bore sizes 6, 10, 16mm and stroke lengths from 1/2in. to 8in.. Mounting options include basic, foot, front flange, and double rear clevis. Series CJ2 is auto switch capable

Strengths

Standard double acting single rod
|Strokes from 15mm through 200mm depending upon bore size
Mounts: basic, foot, front flange, double clevis
Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
Logistics dimensions (L x W x H)15x162x12 mm
Logistic Weight44 g
Cylinder diameter10 mm
TypeDouble Acting (D/A)
Show UNSPSC/ECL@SS
£ 39.97 excl. VAT
/ Each
£ 47.96 incl. VAT
  • Delivery usually within ( 6 ) days