References
Festo:VZQA-C-M22U-25-S12S12-V4V4S1-4
Rubix:356A7233
Manufacturer :3968927
EAN:4052568291037

Technical specifications
| Min. service pressure | 1 bar |
|---|---|
| Max. service pressure | 6.5 bar |
Documents
Product details : FESTO 3968927 PINCH VALVE
Pinch valve VZQA-C-M22U-25-S12S12-V4V4S1-4 Pneumatic sleeve valve in stainless steel, fail-safe open position, clamp sleeve connection, DN25, intended for contact with foodstuffs. Design=Pneumatically actuated sleeve valve, Actuation mode=pneumatic, Sealing principle=soft (seal), Mounting position=any, Mounting method=Pipe mounting
Technical specifications
Attributes
| Min. service pressure | 1 bar |
|---|---|
| Max. service pressure | 6.5 bar |
| Flow | 18000 l/h |
| Port size | 1 |
Show UNSPSC/ECL@SS
£ 596.52 excl. VAT
/ Each
£ 715.82 incl. VAT
- Delivery usually within ( 11 ) days