Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 557774 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-2-420-E1
FESTO 557774 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-2-420-E1
VPPE Proportional pressure control valve
References
festo:
VPPE-3-1-1/8-2-420-E1
rubix:
263A5656
manufacturer :
557774
ean:
4052568203979
Technical specifications
Min. service pressure
0.02
bar
Max. service pressure
2
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 557774 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-2-420-E1
Proportional pressure regulator VPPE-3-1-1/8-2-420-E1 Nominal diameter, pressurisation=5 mm, Nominal diameter, exhaust=2,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=(* Any, * Preferably upright)
Technical specifications
Attributes
Logistic Weight
510,8
g
Min. service pressure
0.02
bar
Max. service pressure
2
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
521.46
excl. VAT
/
Each
£
625.75
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
AVENTICS REGULATOR 0821302165
FESTO 565387 FLOW SENSOR SFAB-10U-WQ6-2SA-M12
SMC ITVH2020-01F3N HIGH PRESSURE ELECTRO-PNEUMATIC REGULATOR
FESTO 564134 PRESSURE REGULATOR
FESTO 153519 DIFFERENTIAL PRESSURE REGULATOR LRL-3/8-QS-10
AVENTICS 5610141500
SMC IR1000-F01B-A PRECISION REGULATOR
FESTO 194660 PRESSURE REGULATOR LRS-1/2-D-7-MAXI
FESTO 573354 FLOW SENSOR
SMC ITV0090-0N ELECTRO-PNEUMATIC REGULATOR
FESTO 8099204 PRESSURE REGULATOR MS6-LR-1/2-D6-AG-MPA-B
FESTO 1635986 PROPORTIONAL-PRESSURE REGULATOR
AVENTICS 5610264800
FESTO 528985 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-7-O-K4-MINI
SMC ARM10F3-06G MANIFOLD REGULATOR