CAMOZZI MICRO REGULATOR-1/8-0 TO 4 BAR-SELFRELIEVING M008-R10


Pressure Micro-Regulator

References
camozzi:M008-R10
rubix:203A0394
manufacturer :40-0008-2030
brand logo
brand logo
Technical specifications
Min. service pressure 0.5 bar
Max. service pressure4 bar

Product details : CAMOZZI MICRO REGULATOR-1/8-0 TO 4 BAR-SELFRELIEVING M008-R10


Its design in corporates a diaphragm and relieving so as to allow decremental adjustments as well. Different regulation types: Non-relieving very sensitive self-relieving (through a light air leak) and VS (valve with fast draining). The VS version is used when a regulator Should be inserted between the valve and cylinder, or capacity, without any negative influence on the exhaust.

Strengths

•Versions with Calibrated or Blocked Regulators
Versions with Certified Diaphragms and Seals Materials

Applications

Industrial

Technical specifications


Attributes
Min. service pressure 0.5 bar
Max. service pressure4 bar
Show UNSPSC/ECL@SS
£ 32.40 excl. VAT
/ Each
£ 38.88 incl. VAT
  • Usually arrives within 14 working days