References
Facom:750.KB
Rubix:1235340
EAN:3148511980606

Product details : FACOM RING COMPRESS 750.KB
Strengths
•For easy insertion of piston into cylinder bore and even compression over full ring length
Ratchet mechanism
Complete with key
Ratchet mechanism
Complete with key
Technical specifications
Attributes
| Logistic Weight | 306 g |
|---|---|
| Packaged dimensions (D x W x H) | 140x100x100 mm |
| Package weight | 306 g |
| Type | piston ring compressor |
Show UNSPSC/ECL@SS
£ 54.14 excl. VAT
/ Each
£ 64.97 incl. VAT
- Delivery usually within ( 14 ) days
