Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Pneumatic tools
(271)
Pneumatic accessories and spare parts
(23)
See Pneumatic tools
< Back
Rubix Categories
Tools & Metrology
Pneumatic tools
Pneumatic accessories and spare parts
Pneumatic tools spare parts
Pneumatic tools - Accessory/Spare parts
FACOM RING COMPRESS 750.TB
FACOM RING COMPRESS 750.TB
Piston Ring Compressor
References
facom:
750.TB
rubix:
1235341
ean:
3148511981108
Technical specifications
Type
Piston Ring Compressor
See all Specifications
Product details
Technical specifications
Product details : FACOM RING COMPRESS 750.TB
Strengths
•For easy insertion of piston into cylinder bore and even compression over full ring length
Ratchet mechanism
Complete with key
Technical specifications
Attributes
Logistic Weight
270
g
Packaged dimensions (D x W x H)
105
x
105
x
105
mm
Package weight
269
g
Type
Piston Ring Compressor
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.12
excl. VAT
/
Each
£
60.14
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
INGERSOLL RAND 182L-EU CHISEL SCALER
FACOM DF.6-16 FLANGE FOR RENAULT MASTER 3 FOR DF.17-100A
PCL APP570SET CHISEL/NEEDLE SCALER APP570 19 PIECE SET
FACOM RING COMPRESS 750.KB
CHICAGO PNEUMATIC CAULKING GUN CP9885
FACOM SHEAR PIN U.306-24J3
MIRKA 8994605011 SIDE HANDLE
3M 7000118733 A0938 SPINDLE BEARING - DOUBLE ROW ANGULAR CONTACT
BAHCO BP79912 ENGRAVING NEEDLE
PCL DIE GRINDER KIT APP700SET
INGERSOLL RAND LA428-EU CAULKING GUN
STAHLWILLE 8MM NUT DRIVER 28011008
ROEBUCK 879694 REPLACEMENT SPRING FOR AIR HAMMER
INGERSOLL RAND 182L-EU CHISEL SCALER
FACOM DF.6-16 FLANGE FOR RENAULT MASTER 3 FOR DF.17-100A