GISS 880516 PLASMA CUTTER 70A TRI


Plasma post cut 70a sorting

References
spartex:880516
rubix:217A2351
ean:3660338339066
brand logo
brand logo
Technical specifications
Operation factor at 40°C(40°C) 70A 60%
Max intensity20-70 A
Usage voltage400 V
See all Specifications

Product details : GISS 880516 PLASMA CUTTER 70A TRI


The CUT 70A TRI is a plasma cutting machine with a cutting capacity of 35 mm thick on a multitude of materials.
Its HF-free start-up system helps preserve and extend the life of consumables.
Intended to operate in harsh environments, it has very robust mechanics and an intuitive control panel.
It is pre-wired for use on automatic cutting tables.
PRODUCTIVITY Cutting speed superior to oxygen.
Cuts all steels (soft, stainless, hardened, HLE), aluminium, copper, etc.
Cooling of the optimized station thanks to the ventilation corridor, makes it possible to isolate the electronic components from dust.
Easy and fast consumables installation for maximum efficiency.
70% duty cycle at 60% (40 °C).
HIGH PERFORMANCE TORCH TECMO® premium torch (leading supplier in Europe).
Superior cutting quality:
air-cooled torch body offering high stability of the arc at different speeds.
Designed to withstand shocks and heat.
Quick torch connection / disconnection, without tools facilitating transport and maintenance.
Easy-to-use trigger mechanism for more comfort.
Intuitive control panel:
- 3 working modes:
solid sheet / perforated sheet / lock - manual adjustment of air pressure (4.
1 < 6.
5 bar) with bargraph on the front.
Priming without HF that avoids disturbances that can damage nearby electronic equipment.
Compatible with CNC kit for automated cutting table.
Delivered with a maintenance box, an earth clamp and a 6m MT 70 torch.
Power supply:
400 V TRI Consumption:
16A Cutting current:
Cycle duration (40°C): 20A to 70A
70A to 60% Pressure:
5 to 9 bar Thickness:
Steel:
35 mm (separation) / Alu:
25 mm (separation) 2-YEAR WARRANTY

Technical specifications


Attributes
Operation factor at 40°C(40°C) 70A 60%
Max intensity20-70 A
Usage voltage400 V
Weight22 kg
TypePlasma cutting machine 70A
Height520 mm
Length400 mm
Width260 mm
Show UNSPSC/ECL@SS
£ 2,890.68 excl. VAT
/ Each
£ 3,468.82 incl. VAT
  • In stock: Next day delivery