Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
Plasma generators
Manual plasma generators
Manual plasma generator
Manual plasma generator
Filter Options
CATEGORIES
Manual plasma generator (3)
Brand
Parweld
(1)
Spartex
(2)
SEE MORE FILTERS
CONFIRM
3 Product(s) with 3 variant(s):
Relevance
Exclusive brands
spartex:
880516
rubix:
217A2351
ean:
3660338339066
GISS 880516 PLASMA CUTTER 70A TRI
Operation factor at 40°C
:
(40°C) 70A 60%
Max intensity
:
20-70 A
Max intensity
:
70 A
£
2,890.68
excl. VAT
/
Each
In stock: Next day delivery
Add
spartex:
880514
rubix:
217A2350
ean:
3660338339059
GISS 880514 PLASMA CUTTER 35A INTERNAL AIR COMPRESSOR
Operation factor at 40°C
:
30A - 60%
Max intensity
:
35 A
Max intensity
:
35 A
£
1,640.81
excl. VAT
/
Each
Usually arrives within 14 working days
Add
parweld:
XTP40
rubix:
2594337
PARWELD XTP40 40A INVERTER PLASMA CUTTER C/W TORCH
Usage voltage
:
230 V
Weight
:
12.6 kg
£
1,506.60
excl. VAT
/
Each
Usually arrives within 14 working days
Add