PARWELD XTP40 40A INVERTER PLASMA CUTTER C/W TORCH
Inverter Plasma Cutter
See technical informationSee documentsReferences
Parweld:XTP40
Rubix:2594337

Documents
Product details : PARWELD XTP40 40A INVERTER PLASMA CUTTER C/W TORCH
Variable OutputThe variable output of the XTP 40 makes it ideal for cutting metals up to 12mm thick where the output power can be fine tuned to minimise dross on the cut edges.The pilot arc automatically re-ignites enabling easy cutting of mesh or perforated materials. Non HF ignition minimises the risk of interference with electronic systems.Generator FriendlyThe XTP 40 is able to cope with inputs which fluctuate by +/-10% and can be used with the majority of generators.The machine is housed in a metal case with carry handle and shoulder strap.Professional Level Air Plasma Cutter, suitable for light industrial manufacturing, maintenance repair, agricultural and DIY, HVAC and site work
Strengths
Lightweight 12.6kh
40A @ 40% Duty Cycle
Generator friendly
Ideal for mesh cutting
12mm production cut
20mm severance cut
Supplied with XT4000 plasma torch x 6m and 3m earth cable
Auto over voltage and over current protection
Includes built in air pressure regulator
Sturdy metal case
3 years return to base warranty
Manufactured to IP23S, ISO/IEC 60974-1, ISO/IEC 60974-6 and RoHS Compliant
40A @ 40% Duty Cycle
Generator friendly
Ideal for mesh cutting
12mm production cut
20mm severance cut
Supplied with XT4000 plasma torch x 6m and 3m earth cable
Auto over voltage and over current protection
Includes built in air pressure regulator
Sturdy metal case
3 years return to base warranty
Manufactured to IP23S, ISO/IEC 60974-1, ISO/IEC 60974-6 and RoHS Compliant
Technical specifications
Attributes
| Weight | 12.6 kg |
|---|---|
| Type | inverter plasma cutter |
| Height | 300 mm |
| Length | 430 mm |
| Width | 170 mm |
Show UNSPSC/ECL@SS
£ 1,355.95 excl. VAT
/ Each
£ 1,627.14 incl. VAT
- Usually arrives within 14 working days
