FESTO 553893 PLASTIC TUBING 100MTR PAN-16X2-SI-100
Plastic tubing PAN
See technical informationSee documentsReferences
Festo:PAN-16X2-SI-100
Rubix:263A5688
Manufacturer :553893
EAN:4052568053048

Documents
Product details : FESTO 553893 PLASTIC TUBING 100MTR PAN-16X2-SI-100
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Logistic Weight | 138 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 16 mm |
| Colour | silver |
| Material | tpe-a (thermoplastic elastomer) |
| Reel length | 100 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 782.54 excl. VAT
/ Each
£ 939.05 incl. VAT
- Usually arrives within 14 working days