References
Aventics:1820712098
Rubix:272A9506

Product details : AVENTICS 1820712098
Compressed air hose, Series TU1-X-PUR
PUR tube
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 14 mm |
| Colour | black |
| Material | polyether polyurethane |
| Reel length | 25 m |
| Min. temperature | -30 °C |
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
£ 14.30 excl. VAT
/ Each
£ 17.16 incl. VAT
- Usually arrives within 14 working days
