References
SMC:TU1065R2-20
Rubix:116A0120
Manufacturer :TU1065R2-20

Documents
Product details : SMC TU1065R2-20 POLYURETHANE TUBING
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is In a standard or high pressure type and TUS is a soft polyurethane tubing.
Strengths
•In 8 standard colours
In 2 roll sizes
Maximum operating pressure 0.8MPa at 20 C
In 2 roll sizes
Maximum operating pressure 0.8MPa at 20 C
Technical specifications
Attributes
| Inner diameter | 6.5 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | red |
| Material | polyurethane |
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 51.05 excl. VAT
/ Each
£ 61.26 incl. VAT
- Delivery usually within ( 4 ) days