References
SMC:TIA05B-20
Rubix:115A8838

Documents
Product details : SMC TIA05B-20 20M NYLON BLACK TUBING
Inch size nylon tubing, series TIA for general air is available as standard in black or white, 20 meter rolls. Additional colors and roll sizes are available upon request.
•Applicable tubing O.D.: 1/8" to 1/2"
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water
•Colours: black and white.
Size: 05 (ODØ4.76 IDØ3.48)
Color: B (Black)
20: 20m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water
•Colours: black and white.
Size: 05 (ODØ4.76 IDØ3.48)
Color: B (Black)
20: 20m Roll
Applications
General Pneumatic
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Inner diameter | 3.48 mm |
| Outer diameter | 4.76 mm |
| Colour | black |
| Material | nylon 12 |
| Reel length | 20 m |
| Min. service pressure | 23 bar |
| Max. temperature | 100 °C |
| Wall Thickness | 0.64 mm |
Show UNSPSC/ECL@SS
£ 21.01 excl. VAT
/ Each
£ 25.21 incl. VAT
- Delivery usually within ( 4 ) days