References
Festo:PAN-16X2-SW
Rubix:392A3501
Manufacturer :553917
EAN:4052568053284

Documents
Product details : FESTO 553917 50MTR PLASTIC TUBING
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 570x570x130 mm |
|---|---|
| Logistic Weight | 106,8 g |
| Inner diameter | 12 mm |
| Outer diameter | 16 mm |
| Colour | black |
| Material | plastic |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 515.84 excl. VAT
/ Each
£ 619.01 incl. VAT
- Delivery usually within ( 2 ) days