References
Festo:PUN-H-F-10X1.5-NT
Rubix:247A7993
Manufacturer :8153430
EAN:4052568590543

Documents
Product details : FESTO 8153430 PUN-H-F-10X1,5-NT PLASTIC TUBING 50M
Strengths
•Highly resistant to microbes and hydrolysis
Food grade
Operating medium: compressed air, vacuum, water
Very easy installation
Food grade
Operating medium: compressed air, vacuum, water
Very easy installation
Applications
Suitable for energy chains
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | natural |
| Material | tpe-u (pu) |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 100.16 excl. VAT
/ Each
£ 120.19 incl. VAT
- Usually arrives within 14 working days