References
SMC:TD1075-10
Rubix:2608681
Manufacturer :TD1075-10
EAN:3618036140231

Technical specifications
| Inner diameter | 7.5 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | transparent |
Product details : SMC TD1075-10 DENATURED PTFE TUBING
Machine builders requiring extra flexible, heat and chemical resistant tubing now have the answer with our new Series TD/TID tubing range. Developed specifically for use in restricted space applications, this soft multi-purpose fluoropolymer tubing achieves a 20% increase in flexibility when compared to our existing TL/TH tubing. Available in both metric and inch sizes of between 4 -12 mm and 1/8" – 1/2" respectively, the tubing is made from denatured PTFE fluorine-based resin which provides high chemical and heat resistance up to + 260ºC. With Food Sanitation Approval (FDA), TD/TID is the perfect solution in Food and Packaging, Life Science, Semiconductor and Automotive industry applications.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Max. operating temperature: 260 °C
•Colour: translucent.
Size: 1075 (10mm)
Roll Length: 10m (33 ft.)
•Max. operating temperature: 260 °C
•Colour: translucent.
Size: 1075 (10mm)
Roll Length: 10m (33 ft.)
Technical specifications
Attributes
| Logistic Weight | 850 g |
|---|---|
| Inner diameter | 7.5 mm |
| Outer diameter | 10 mm |
| Colour | transparent |
| Material | denatured ptfe (polytetrafluoroethylene resin) |
| Reel length | 10 m |
Show UNSPSC/ECL@SS
£ 277.75 excl. VAT
/ Each
£ 333.30 incl. VAT
- Delivery usually within ( 4 ) days