References
Festo:PUN-H-4X0,75-DUO
Rubix:114A8077
Manufacturer :197396
EAN:4052568045258

Technical specifications
| Inner diameter | 2.6 mm |
|---|---|
| Outer diameter | 4 mm |
| Colour | multicolored |
Documents
Product details : FESTO 197396 50MTR DUO TUBING
DUO plastic tubing PUN-H-4X0,75-DUO Approved for use in food processing (hydrolysis resistant) Outside diameter=4 mm, Bending radius relevant for flow rate=16 mm, Inside diameter=2,6 mm, Min. bending radius=8 mm, Temperature dependent operating pressure=-0,95 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x280x100 mm |
|---|---|
| Logistic Weight | 20 g |
| Inner diameter | 2.6 mm |
| Outer diameter | 4 mm |
| Colour | multicolored |
| Material | polyurethane (tpe-u), ether-based (hydrolysis-resistant) |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 58.33 excl. VAT
/ Each
£ 70.00 incl. VAT
- Delivery usually within ( 6 ) days