FESTO 553896 PLASTIC TUBING 400MTR PAN-8X1,25-BL-400
Plastic tubing PAN
See technical informationSee documentsReferences
Festo:PAN-8X1,25-BL-400
Rubix:263A5698
Manufacturer :553896
EAN:4052568053079

Documents
Product details : FESTO 553896 PLASTIC TUBING 400MTR PAN-8X1,25-BL-400
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Logistic Weight | 38,4 g |
|---|---|
| Inner diameter | 5.9 mm |
| Outer diameter | 8 mm |
| Colour | blue |
| Material | tpe-a (thermoplastic elastomer) |
| Reel length | 400 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 1,002.58 excl. VAT
/ Each
£ 1,203.10 incl. VAT
- Usually arrives within 14 working days