References
SMC:TL0604-2S
Rubix:115A3669
Manufacturer :TL0604-2S

Product details : SMC TL0604-2S HIGH PURITY FLUOROPOLYMER TUBING
Series TL high purity fluoropolymer tubing is available as standard in metric sizes of 10m or 20m rolls. The TL series has outstanding corrosion resistance, compatible with chemicals such as acids, bases and ultrapure water.
TL, Metric Size Fluororesin Tubing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x2100x39 mm |
|---|---|
| Logistic Weight | 100 g |
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | transparent |
| Material | super pfa fluoropolymer |
| Reel length | 2 m |
| Min. temperature | -65 °C |
| Max. temperature | 260 °C |
Show UNSPSC/ECL@SS
£ 39.36 excl. VAT
/ Each
£ 47.23 incl. VAT
- Delivery usually within ( 4 ) days