FESTO 525473 PLASTIC TUBING 200MTR PAN-V0-12X1,5-GN
Plastic tubing PAN
See technical informationSee documentsReferences
Festo:PAN-V0-12X1,5-GN
Rubix:116A3177
Manufacturer :525473
EAN:4052568046279

Documents
Product details : FESTO 525473 PLASTIC TUBING 200MTR PAN-V0-12X1,5-GN
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Logistic Weight | 109 g |
|---|---|
| Inner diameter | 9 mm |
| Outer diameter | 12 mm |
| Colour | green |
| Material | plastic |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
£ 3,025.97 excl. VAT
/ Metre
£ 3,631.16 incl. VAT
- Usually arrives within 14 working days