References
SMC:TIUB07Y-20-X4
Rubix:115A0256
Manufacturer :00049010
EAN:3618036136906

Technical specifications
| Inner diameter | 4.23 mm |
|---|---|
| Outer diameter | 6.35 mm |
| Colour | yellow |
Documents
Product details : SMC TIUB07Y-20-X4 20M POLYURETHANE YELLOW TUBING
SMC's series of polyurethane tubing is manufactured from Polyether resin, insuring the longest possible tube life due to its immunity to hydrolysis. Series TIUB inch size tubing is available in 8 "quick ship" colors, in standard stocked lengths of 66ft, 100ft, 500ft, 1000ft and 1640ft. There are 21 additional standard colors to suit special needs.
Technical specifications
Attributes
| Inner diameter | 4.23 mm |
|---|---|
| Outer diameter | 6.35 mm |
| Colour | yellow |
| Material | polyurethane |
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 56.86 excl. VAT
/ Each
£ 68.23 incl. VAT
- Delivery usually within ( 19 ) days