References
SMC:TUH0858N-20
Rubix:2608871
Manufacturer :TUH0858N-20
EAN:3618036610406

Technical specifications
| Inner diameter | 5.8 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | transparent |
Documents
Product details : SMC TUH0858N-20 HARD POLYURETHANE TUBING
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 4 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•Colours: black, white, blue and translucent.
Size: 0858 (O.D. Ø8, I.D. Ø5.8)
Color: N (Translucent)
Roll Length: 20 m Roll
•Operating temperature: -20 to 60 °C
•Colours: black, white, blue and translucent.
Size: 0858 (O.D. Ø8, I.D. Ø5.8)
Color: N (Translucent)
Roll Length: 20 m Roll
Strengths
•Hard polyurethane tubing
Standard type
Available in four different colors
Available in 20m and 100m rolls
Applicable for air applications
Standard type
Available in four different colors
Available in 20m and 100m rolls
Applicable for air applications
Technical specifications
Attributes
| Inner diameter | 5.8 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | transparent |
| Material | polyurethane (polyurethane ester) |
| Reel length | 20 m |
| Min. service pressure | -1.013 bar |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 28.55 excl. VAT
/ Each
£ 34.26 incl. VAT
- Delivery usually within ( 4 ) days