References
SMC:TIUB07W-20-X4
Rubix:115A7355
Manufacturer :TIUB07W-20-X4

Documents
Product details : SMC TIUB07W-20-X4 POLYURETHANE TUBING
-
Technical specifications
Attributes
| Logistic Weight | 390 g |
|---|---|
| Inner diameter | 4.23 mm |
| Outer diameter | 6.35 mm |
| Colour | white |
| Material | polyurethane |
| Reel length | 20 m |
| Max. temperature | 60 °C |
| Wall Thickness | 1.06 mm |
Show UNSPSC/ECL@SS
£ 42.58 excl. VAT
/ Each
£ 51.10 incl. VAT
- Delivery usually within ( 17 ) days