FESTO 160553 PLASTIC TUBING 50MTR PAN-V0-12X1,5-SW
Plastic tubing PAN
See technical informationSee documentsReferences
Festo:PAN-V0-12X1,5-SW
Rubix:114A7943
Manufacturer :160553
EAN:4052568035976

Documents
Product details : FESTO 160553 PLASTIC TUBING 50MTR PAN-V0-12X1,5-SW
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Logistic Weight | 113 g |
|---|---|
| Inner diameter | 9 mm |
| Outer diameter | 12 mm |
| Colour | black |
| Material | plastic |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
£ 733.73 excl. VAT
/ Each
£ 880.48 incl. VAT
- Usually arrives within 14 working days