References
Festo:PTFEN-16x2.5-NT-25
Rubix:392A3039
Manufacturer :8061177

Documents
Product details : FESTO 8061177 PLASTIC TUBING
Plastic tubing PTFEN-16X2,5-NT-25 8061177
Technical specifications
Attributes
| Inner diameter | 11 mm |
|---|---|
| Outer diameter | 16 mm |
| Colour | natural |
| Material | ptfe (polytetrafluoroethylene) |
| Reel length | 25 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -20 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 24.35 excl. VAT
/ Each
£ 29.22 incl. VAT
- Delivery usually within ( 2 ) days