• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,523)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,850)
  • Hydraulics(5,994)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,216)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,001)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Tubes and pipes
  6. Tubing
  7. AVENTICS 1820712301

AVENTICS 1820712301

Tubing Aventics

See technical information

References

Aventics:1820712301
Rubix:272A9481
brand logo
brand logo

Product details : AVENTICS 1820712301


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 2.90 excl. VAT
/ Each
£ 3.48 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC TUS0805N-20 ULTRA FLEX POLY TUBESMC TPH0425W-20 TUBINGFESTO 8048709 PLASTIC TUBING 50MTR PUN-H-10X1,5-TGESMC TQ0604-20SMC TIL13-10 HIGH PURITY FLUOROPOLYMER TUBINGSMC TL0604-2S HIGH PURITY FLUOROPOLYMER TUBINGSMC TU0604Y1-20 20M POLYURETHANE TUBINGSMC TU1065BU-20-X214 CLEAN AND CHEMICAL RESISTANT TUBING POLY - TU-X21FESTO 8048714 200MTR PLASTIC TUBINGSMC TU0604C-20 20M POLYURETHANE TUBINGSMC T0425W-20 TUBE NYLONFESTO 558217 50MTR PLASTIC TUBINGSMC TRB1075BU-20 TUBENORGREN PA2-0706025C 6MM NYL 25M BLACKSMC TRB0604B-20 TUBE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap