References
Festo:PAN-V0-12X1,5-BL
Rubix:392A2759
Manufacturer :525469

Documents
Product details : FESTO 525469 PLASTIC TUBING
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Inner diameter | 9 mm |
|---|---|
| Outer diameter | 12 mm |
| Colour | blue |
| Material | plastic |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
£ 644.50 excl. VAT
/ 50 pieces
£ 773.40 incl. VAT
- Delivery usually within ( 2 ) days