Plastic tubing PAN
Inner diameter | 7 mm |
---|---|
Outer diameter | 10 mm |
Reel length | 50 m |
Logistic Weight | 45 g |
---|---|
Inner diameter | 7 mm |
Outer diameter | 10 mm |
Reel length | 50 m |
Colour | Other |
Bend radius | 58 mm |
Material | Plastic |
Min. service pressure | -0.95 bar |
Max. service pressure | 12 bar |
Min. temperature | -30 °C |
Max. temperature | 90 °C |
Usually arrives within 14 working days