References
SMC:TUH1288N-100
Rubix:2608895

Technical specifications
| Inner diameter | 8.8 mm |
|---|---|
| Outer diameter | 12 mm |
| Colour | transparent |
Documents
Product details : SMC TUH1288N-100 POLYURETHANE TUBE NATURAL
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 4 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•Colours: black, white, blue and translucent.
Size: 1288 (O.D. Ø12, I.D. Ø8.8)
Color: N (Translucent)
Roll Length: 100 m Roll
•Operating temperature: -20 to 60 °C
•Colours: black, white, blue and translucent.
Size: 1288 (O.D. Ø12, I.D. Ø8.8)
Color: N (Translucent)
Roll Length: 100 m Roll
Technical specifications
Attributes
| Logistic Weight | 7300 g |
|---|---|
| Inner diameter | 8.8 mm |
| Outer diameter | 12 mm |
| Colour | transparent |
| Material | polyurethane |
| Reel length | 100 m |
| Min. service pressure | -1.013 bar |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 323.54 excl. VAT
/ Each
£ 388.25 incl. VAT
- Delivery usually within ( 4 ) days