• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Switches for position monitoring
  6. Safety switch
  7. GUARDMASTER 440N-Z21S16B PLASTIC 18MM BARREL SENSOR

GUARDMASTER 440N-Z21S16B PLASTIC 18MM BARREL SENSOR

Plastic

See technical informationSee documents

References

Guardmaster:440N-Z21S16B
Rubix:233A4600
brand logo
brand logo
brand logo
brand logo

Documents

Product details : GUARDMASTER 440N-Z21S16B PLASTIC 18MM BARREL SENSOR


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 147.12 excl. VAT
/ Each
£ 176.54 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SCHNEIDER MAIN/EMG SW VCCF3EUROPA COMPONENTS PBS1+L 1 WAY EMPTY P/B STATION C/W LABELS (H)74 MM XGEBA SWITCHING DEVICES ROLLER16A 16A DIRECT WIRE ROLLER DOOR KEY SWITCGUARDMASTR 440T-ASCBE140M INTERLOCK CODE BARREL,CODE,0MGUARDMASTR 440T-AKEYE10ZF INTERLOCKING SAFETY KEYGUARDMASTR SAFETY SWITCH 440N-A02128GUARDMASTER 440N-G02023 FERROGUARD FRS6 2M 1NC 240AC 2ASALZER 4P100ASM 4 POLE 100A SURFACE MTG ISOLATOR (H)250 MM X (W)160 MMGUARDMASTR 440T-AKEYE10TO INTERLOCK KEY STANDARD KEY CODE TODANLERS LTD CEFLPIR CEILING OCCUPANCY SWITCH FLUSH MOUNTINGGUARDMASTR GAURDMASTER 440K-E33080GEWISS SWITCH ISOLATOR GW66009GUARDMASTR GAURDMASTER 440N-G02112LGA SELECTRIC SSRI-63A 63A ROTARY ISOLATOR SWITCH (H)175 MM X (W)114 MGUARDMASTR SAFETY SWITCH GU-440E-A09125
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap