LGA SELECTRIC SSRI-63A 63A ROTARY ISOLATOR SWITCH (H)175 MM X (W)114 M
Rotary Isolator Switch
See technical informationSee documentsReferences
LGA Selectric:SSRI-63A
Rubix:234A6650

Documents
Product details : LGA SELECTRIC SSRI-63A 63A ROTARY ISOLATOR SWITCH (H)175 MM X (W)114 M
63A Rotary Isolatorswitch (H)175 mm x (W)114 mm x (D)135 mm
Technical specifications
Attributes
| Max. switching voltage | 415 V |
|---|---|
| Max. switching current | 63 A |
| Degree of protection (IP) | ip65 |
| Length | 114 mm |
| Width | 135 mm |
| Height | 175 mm |
| Standard | BS EN 60947-3 |
Show UNSPSC/ECL@SS
£ 69.27 excl. VAT
/ Each
£ 83.12 incl. VAT
- Delivery usually within ( 3 ) days
