References
SMC:MDUB50TF-15DMZ
Rubix:393A8182
Manufacturer :00904525

Technical specifications
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | plate cylinder |
Documents
Product details : SMC MDUB50TF-15DMZ PLATE CYLINDER
The MU plate cylinder, with its elliptical design, provides a low profile while maintaining force output. The MU cylinder can eliminate the need for higher operating pressures that may be required for typical flat cylinders. The oval piston shape also provides an intrinsic non-rotating function without having to use a rod with flats, offering increased bearing and seal life.
Strengths
•Easy mounting
No stick-out
Possible to mount without brackets
Auto switch mounting grooves prevent projection of auto switches
No stick-out
Possible to mount without brackets
Auto switch mounting grooves prevent projection of auto switches
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | plate cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 105.72 excl. VAT
/ Each
£ 126.86 incl. VAT
- Usually arrives within 14 working days