SMC C85WE12-125 ISO 6432 DOUBLE ROD CYLINDER
C(D)85W, ISO Cylinder, Double Acting, Double Rod
See technical informationSee documentsReferences
SMC:C85WE12-125
Rubix:110A2807
Manufacturer :C85WE12-125

Technical specifications
| Cylinder diameter | 12 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | iso cylinder |
Documents
Product details : SMC C85WE12-125 ISO 6432 DOUBLE ROD CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
ISO cylinder, double acting, double rod
Fluid: air
Bore sizes (mm): 8, 10, 12, 16, 20, 25
Strokes (mm): up to 300 (depending on bore)
Auto switches available (order separate)
Technical specifications
Attributes
| Cylinder diameter | 12 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | iso cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 54.02 excl. VAT
/ Each
£ 64.82 incl. VAT
- Delivery usually within ( 7 ) days