MECALINE 878527 D16B1065 PWH8SR65 BS PLATE WHEEL-
Platewheel Simplex
See technical informationSee documentsReferences
Mecaline:D16B1065
Rubix:254A8847
EAN:3660338321030

Documents
Product details : MECALINE 878527 D16B1065 PWH8SR65 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 16B1 Simplex - 65 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 65 |
| ISO code | 16b-1 |
| Pitch diameter | 525.73 mm |
| Outer diameter | 538.8 mm |
| Material | c45 steel |
| Total width | 16.2 mm |
| Drilling diameter | 30 mm |
| Hub diameter | 30 mm |
| Chain | 16b-1 |
Show UNSPSC/ECL@SS
£ 103.17 excl. VAT
/ Each
£ 123.80 incl. VAT
- Usually arrives within 14 working days
